HELLYHAN 72250_789-2XL KENSINGTON KNIT FLEECE JACKET SAND / EBONY 2XL

Kensington Knitted Fleece Jacket

See technical informationSee documents
References
Helly Hansen:72250_789-2XL
Rubix:366A9117
EAN:7040058772095
brand logo
Technical specifications
Colourbeige
Size2xl
Main materialpolyester
See all Specifications
Documents

Product details : HELLYHAN 72250_789-2XL KENSINGTON KNIT FLEECE JACKET SAND / EBONY 2XL


Kensington Knitted Fleece Jacket uses Polartec Recycled fleece to minimize the environmental impact. The knitted structure gives the fleece a unique look and feel while the design is speaking the modern and contemporary language that the Kensington concept is known for.

EN 14058 Class 1.
Polartec Recycled fleece.
No shoulder seams.
High collar for comfort.
Double layer fabric in collar
Half zip with YKK zipper and chin protector.
Hand pockets with YKK zipper.
Hand pockets with brushed lining.
Articulated sleeves for optimal mobility.
No side seams.
Extended back for improved comfort.
Flatlock seams for extra comfort.

Technical specifications


Attributes
Colourbeige
Size2xl
Main materialpolyester
Secondary colourno secondary color
Materialpolyester
Show UNSPSC/ECL@SS
£ 93.42 excl. VAT
/ Each
£ 112.10 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (16)