MASCOT 10509 ROCKFORD JACKET GREEN M


Work jacket Rockford green

References
mascot:10509-442-03-M
rubix:378A9850
ean:5711074077304
Work jacket Rockford 10509-442-03 / M
brand logo
Technical specifications
ColourGreen
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 10509 ROCKFORD JACKET GREEN M


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight740 g
ColourGreen
SizeM
Main materialPolyester
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days