HELLYHAN 77580_990-C52 KENSINGTON SHORTS BLACK W37
KENSINGTON SERVICE SHORTS BLACK
See technical informationSee documentsReferences
Helly Hansen:77580_990-C52
Rubix:367A5400
Manufacturer :77580_990-C52
EAN:7040057076552





Documents
Product details : HELLYHAN 77580_990-C52 KENSINGTON SHORTS BLACK W37
4-way stretch fabric. Lightweight fabric. Broad center back belt loop for extra stability and strength. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with YKK® zipper, fastener closure and built in mobile pocket. ID card loop. Reflective details
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 52 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 94% polyamide, 6% elastane |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
