HELLYHAN 79246_990-4XL EVO T-SHIRT BLACK 4XL
KENSINGTON T-SHIRT
See technical informationSee documentsReferences
Helly Hansen:79246-990-4XL
Rubix:242A6189
EAN:7040056069791

Documents
Product details : HELLYHAN 79246_990-4XL EVO T-SHIRT BLACK 4XL
Main fabric: 92%Cotton, 8% Elastane, 220 g.
When comfort is key there is nothing that beats the Kensington Collection. The combination of cotton and elastan ensures you are comfortable throughout your workday no matter what
When comfort is key there is nothing that beats the Kensington Collection. The combination of cotton and elastan ensures you are comfortable throughout your workday no matter what
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 92%cotton, 8% elastane |
Show UNSPSC/ECL@SS
£ 24.63 excl. VAT
/ Each
£ 29.56 incl. VAT
- Usually arrives within 14 working days
