DORMER C13912.0 DRILL 12.00 MM 5984069


Key-way cutters C139

References
dormer:C13912.0
rubix:1068493
ean:7320760354247
Slot Drill 12.00 mm DIN 844K
brand logo
Technical specifications
Diameter12 mm
Type of tailweldon
Tail diameter12 mm
See all Specifications

Product details : DORMER C13912.0 DRILL 12.00 MM 5984069


HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844K N 30° Super-R coated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter12 mm
Type of tailweldon
Tail diameter12 mm
Number of teeth2
Total length83 mm
Body materialhss-e / pm
Capacity length37.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 66.24 excl. VAT
/ Each
£ 79.49 incl. VAT
  • Usually arrives within 14 working days