SMC KGR08-10 FITTING

KGH One-touch Male Connector

See technical informationSee documents

References

SMC:KGR08-10
Rubix:115A4017
Manufacturer :KGR08-10
brand logo

Technical specifications

Materialstainless steel (sus303)
Connection 110
See all Specifications

Documents

Product details : SMC KGR08-10 FITTING


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
•SUS 303 stainless steel adopted for metal elements.
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.

Model: KGR08-10 (Tube O.D. ø8, Fitting size ø10)

Technical specifications


Attributes
Logistic Weight20 g
Materialstainless steel (sus303)
Connection 110
Profileplug-in reducer
Connection 28
Max. temperature60 °C
£ 9.68 excl. VAT
/ 2 pieces
£ 11.62 incl. VAT
  • Delivery usually within ( 4 ) days