References
Festo:QSMT-1/8-6
Rubix:124A9457
Manufacturer :153357
EAN:4052568034153

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153357 PUSH-IN T-FITTING QSMT-1/8-6
Push-in T-fitting QSMT-1/8-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=3,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x60x20 mm |
|---|---|
| Logistic Weight | 8,6 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | mini |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ 10 pieces
£ 35.52 incl. VAT
- Delivery usually within ( 2 ) days