References
Festo:NPFC-T-3R12-M
Rubix:117A9836
Manufacturer :8030254
EAN:4052568063566

Documents
Product details : FESTO 8030254 T-FITTING NPFC-T-3R12-M
T-fitting NPFC-T-3R12-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | r 1/2 |
| Profile | t |
| Connection 2 | 15 |
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ 10 pieces
£ 74.76 incl. VAT
- Delivery usually within ( 2 ) days