SMC KGV08-03 SUS STAINLESS STEEL FITTING


KGH One-touch Male Connector

References
smc:KGV08-03
rubix:133A2299
brand logo
brand logo
Technical specifications
MaterialSTAINLESS STEEL
See all Specifications

Product details : SMC KGV08-03 SUS STAINLESS STEEL FITTING


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.

Technical specifications


Attributes
Logistic Weight48 g
MaterialSTAINLESS STEEL
Connection 28
Show UNSPSC/ECL@SS
£ 22.15 excl. VAT
/ Each
£ 26.58 incl. VAT
  • Delivery usually within ( 19 ) days