References
Festo:C-1/2-P-13
Rubix:123A3879
Manufacturer :2026
EAN:4052568017910

Documents
Product details : FESTO 2026 BARBED HOSE FITTING C-1/2-P-13
Barbed hose fitting C-1/2-P-13 Nominal size=11 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-13
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x100x30 mm |
|---|---|
| Logistic Weight | 61,41 g |
| Material | brass |
| Connection 1 | g 1/2 |
| Connection 2 | 14.8 |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- Delivery usually within ( 26 ) days