References
Festo:QST-V0-10
Rubix:124A7974
Manufacturer :160535
EAN:4052568035846

Technical specifications
| Material | reinforced pbt (body); pbt (release ring); nbr (gasket) |
|---|---|
| Connection 1 | for 10 mm o.d. pipe |
Documents
Product details : FESTO 160535 PUSH-IN T-CONNECTOR QST-V0-10
Push-in T connector QST-V0-10 Size=Standard, Nominal size=6,7 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Material | reinforced pbt (body); pbt (release ring); nbr (gasket) |
| Connection 1 | for 10 mm o.d. pipe |
| Profile | pneumatic push-in t-fitting, resistant to welding spatter (qs-v0 series) |
| Connection 2 | for 10 mm o.d. pipe |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ 10 pieces
£ 167.28 incl. VAT
- Delivery usually within ( 2 ) days