GISS 886013 KHANGAR FUR LINED LEATHER BOOT S3 CI BROWN SIZE 6

KHANGAR S3 SRC CI FUR LINED BOOT

See technical informationSee documents

References

GISS:886013
Rubix:220A5733
EAN:3660338392474
brand logo
brand logo
brand logo

Technical specifications

Colourbrown
EU shoe size39
Main materialleather
See all Specifications

Documents

Product details : GISS 886013 KHANGAR FUR LINED LEATHER BOOT S3 CI BROWN SIZE 6


Water-repellent full grain leather upper, pull-up finish. Ecological wool lining. Insole with memory foam. Perforated composite toe cap with breathable membrane and light “no metal” anti-perforation sole. Cold thermal insulation at temperatures < 10°C. Extra soft, anti-fatigue PU/PU sole. Outer sole made of compact PU, abrasion-resistant, hydrocarbon-resistant, non-slip and antistatic.Weight: 766 g*STRONG POINTSLight and comfortable boot with PU reinforced over toe cap. Sharp-angle staple sole and drop heels for improved safety.

Strengths

• Light and comfortable boot with PU reinforced over toe cap.
• Sharp-angle staple sole and drop heels for improved safety.
• 0% metal
brand logo
brand logo

Technical specifications


Attributes
Colourbrown
EU shoe size39
Main materialleather
Water proofno
Metal freeyes
Type of solesci
Metatarsal protectionno
Security Categorys3
Slip resistanceyes
Materialwaterproof full grain leather
£ 84.97 excl. VAT
/ Each
£ 101.96 incl. VAT
  • In stock: Next day delivery

EU shoe size

39