ROCKFALL VULCAN RF7000 SAFETY FOOTWEAR
EU shoe size | 41 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 41 |
---|---|
Main material | Leather |
Water proof | Yes |
Metatarsal protection | Yes |
Security Category | S3 SRC |
Slip resistance | Yes |
Weight | 1071 g |
Colour | Black |
Usually arrives within 14 working days