Kick S3 CI SRC ESD
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Leather |
Water proof | Yes |
Type of soles | Composite Mid Sole |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Material | Soft nubuck leather |
In stock: Next day delivery