U-POWER RL20023-41 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 41/7


Kick S3 CI SRC ESD

References
u-power:RL20023-41
rubix:2587096
ean:8033546347751
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightLow
ColourGrey
See all Specifications

Product details : U-POWER RL20023-41 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 41/7


Safety shoes low, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy. Soft nubuck water resistant leather.

Technical specifications


Attributes
EU shoe size41
Collar heightLow
ColourGrey
Main materialLeather
Type of solesComposite Mid Sole
MaterialSoft nubuck leather
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
  • In stock: Next day delivery