Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RI20384-36 EMBER ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 36/3
U-POWER RI20384-36 EMBER ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 36/3
U-POWER RI20384-36 EMBER SAFETY SHOE BLK/GRY S3 SRC
References
u-power:
RI20384-36
rubix:
245A2320
ean:
8033546485842
Technical specifications
EU shoe size
36
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : U-POWER RI20384-36 EMBER ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 36/3
Technical specifications
Attributes
EU shoe size
36
Collar height
Low
Colour
Black
Main material
Polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.36
excl. VAT
/
Each
£
89.23
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU48 UK13
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU41 UK7
PORTWEST BASE B1219 I-WIRE S3 SRC ESD TRAINER SHOE BLK/BLUE 42/8
V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK10 EU44
HECKEL 63903 SUXXEED BOOT BLACK/GREY/RED EU38 UK5
JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU44 UK10
PORTWEST FT63BKR46 STEELITE TROUPER BOOT S1P BLACK SIZE 46/11
U-POWER RL10086-46 MOVING ESD S1P SRC D'BLUE BOOT SIZE 46/11
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU43 UK9
U-POWER RL20036-44 POINT ESD S1P SRC GRY/GRN LOWSHOE SIZE 44/10
JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU41 UK7
FW83BKR38 BLACK SLIP ON SAFETY BOOT S2 FW83 SIZE 5/38
PORTWEST B0872BKG43 ORTHOPAEDIC SAFETY SHOE SIZE 9
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU43 UK9
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU46 UK11