GISS 840217 KILAUEA 2 SAFETY BOOT LINED S3 SRC BROWN SIZE 41/7
Kilauea 2 s3 src lined rigger boot
See technical informationSee documentsReferences
GISS:840217
Rubix:200A3143
EAN:3660338057472

Documents
Product details : GISS 840217 KILAUEA 2 SAFETY BOOT LINED S3 SRC BROWN SIZE 41/7
Water repellent full grain leather upper.
Faux-fur lining for outdoor use.
Maintains the foot warm in cold climate conditions.
Double density polyurethane sole slip-resistant thanks to a structure with open tread for better removal of liquids.
Polycarbonate tip and anti-perforation high tenacity textile insert.
Weight:
800 g* APPLICATIONS.
Specially adapted to outdoor work.
Industry, BTP, damp and cold environments.
STRONG POINTS.
Abrasion resistant overshoe for improved life duration.
Drop heels for improved safety, notably on ladders
Faux-fur lining for outdoor use.
Maintains the foot warm in cold climate conditions.
Double density polyurethane sole slip-resistant thanks to a structure with open tread for better removal of liquids.
Polycarbonate tip and anti-perforation high tenacity textile insert.
Weight:
800 g* APPLICATIONS.
Specially adapted to outdoor work.
Industry, BTP, damp and cold environments.
STRONG POINTS.
Abrasion resistant overshoe for improved life duration.
Drop heels for improved safety, notably on ladders
Strengths
Non metallic security toecap for more comfort and lightness.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 41 |
| Main material | leather |
| Water proof | no |
| Metatarsal protection | no |
| Security Category | s3 |
| Slip resistance | yes |
| Material | full-grain leather |
Show UNSPSC/ECL@SS
£ 81.92 excl. VAT
/ Each
£ 98.30 incl. VAT
- Usually arrives within 14 working days
EU shoe size
41
