V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP HI-LEG BOOT UK10.5 EU45
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIPSIDE HILEG BOOT
See technical informationSee documentsReferences
V12 Footwear:VR620.01-10.5
Rubix:232A1186
EAN:5055327309843

Documents
Product details : V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP HI-LEG BOOT UK10.5 EU45
S3 HRO SRCHigh Leg
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 45 |
| Main material | leather |
| Water proof | yes |
| Type of soles | full grain |
| Security Category | s3 |
| Slip resistance | yes |
| Material | full grain leather |
Show UNSPSC/ECL@SS
£ 100.06 excl. VAT
/ Each
£ 120.07 incl. VAT
- In stock: Next day delivery
EU shoe size
45
