ROCKFALL RF8000/006 HELIOS HIGH LEG MT FOUNDRY SAFETY BOOT
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Metatarsal protection | Yes |
Security Category | S3 SRC HRO |
Slip resistance | Yes |
Weight | 1154 g |
Colour | Black |
Usually arrives within 14 working days