GREENBROOK ELECTRICAL T73A-C TIMER 24HR MECHANICAL PLUG IN (H)131 MM X
Kingshield
See technical informationSee documentsReferences
GreenBrook:T73A-C
Rubix:234A9777

Documents
Product details : GREENBROOK ELECTRICAL T73A-C TIMER 24HR MECHANICAL PLUG IN (H)131 MM X
Timer 24HR mechanical Plug In (H)131 mm x (W)76 mm x (D)46 mm
Technical specifications
Attributes
| Type | plug-in timer |
|---|---|
| Voltage | 230 V |
| Colour | white |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Delivery usually within ( 3 ) days
