CENTAUR PVC 20 CRB 4B 20MM ANGLE 2 WAY BOX BLACK (DIA)20 MM
Conduit Angle Box
See technical informationSee documentsReferences
Centaur Manufacturing:20CRB4B
Rubix:234A6268

Documents
Product details : CENTAUR PVC 20 CRB 4B 20MM ANGLE 2 WAY BOX BLACK (DIA)20 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit angle box |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
