Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SIEMENS SIRIUS S0 CONTACTOR 3RT1026-1AP00
SIEMENS SIRIUS S0 CONTACTOR 3RT1026-1AP00
Power contactor
References
siemens:
3RT1026-1AP00
rubix:
161A7833
ean:
4011209291126
Technical specifications
Type
SIRIUS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEMENS SIRIUS S0 CONTACTOR 3RT1026-1AP00
Power contactor, AC-3 25 A, 11 kW / 400 V 230 V AC, 50 Hz 3-pole, Size S0 Screw termina
Technical specifications
Attributes
Type
SIRIUS
Voltage
230 - 400
V
Amperage
40
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.73
excl. VAT
/
Each
£
84.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC CDLB 4W 2G 46MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 M
CENTAUR PVC CDLB 1+2W 1+2G 35MM DRY LINING BOX WHITE 6 (H)83 MM X (W)2
MCG EOU1415 4 GANG 110V 16A SITE EXT SKT C/W CABLE
SMC IZT43-L16HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
SMC IZT43-L26HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
MCG CX323P240SIS CONNEXS 32A 2P+E 240V INTERLOCK SWITCH S (H)120 MM X
EATON 207147 T0-2-1/I1/SVB ENCLOSED MAIN SWITCH (H)137 MM X (W)80 MM X
CENTAUR PVC SBS 25B 25MM SPACER BAR SADDLE BLACK (DIA)25 MM
CENTAUR PVC CXAT 33W 75MMX75MM EXTERNAL ANGLE WHITE
SIEMENS SIRIUS S00CONTRELAY 3RH1140-1AP00
SMC IZT43-D36HP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
WIELAND WKN35U STANDARD TERMINAL 35MM (L)70.6 MM X (H)67.6 MM X (W)16
CENTAUR PVC CDLBR 5W ROUND DRYLINING BOX (DIA)80 MM X (D)36 MM
CENTAUR PVC CIC 44W 100MMX100MM INTERNAL COUPLER WHITE
MCG CX164P415SIS CONNEXS 16A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X