References
Festo:EAMM-A-D40-60P
Rubix:390A9765
Manufacturer :1977000
EAN:4052568250225

Documents
Product details : FESTO 1977000 AXIAL KIT
Axial kit EAMM-A-D40-60P Size=40, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D40-60P 1977000
Technical specifications
Attributes
| Logistic Weight | 472,05 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 155.08 excl. VAT
/ Each
£ 186.10 incl. VAT
- Delivery usually within ( 10 ) days