FESTO 2512383 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q5-16-B17-14-E
Rubix:390A7471
Manufacturer :2512383
EAN:4052568109448
brand logo

Technical specifications

Typeadapter kit for grippers

Documents

Product details : FESTO 2512383 ADAPTER KIT


adapter kit DHAA-G-Q5-16-B17-14-E Size=14, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=102 g, Mounting type=(* With through-hole and screw, * with centring sleeve)
Adapter kit DHAA-G-Q5-16-B17-14-E Size=14, Mounting position=any, Corrosion resistance class KBK=2, Product weight=102 g, Mounting type=(* with through bore and screw, * with centering sleeve)

Technical specifications


Attributes
Typeadapter kit for grippers
£ 80.42 excl. VAT
/ Each
£ 96.50 incl. VAT
  • Delivery usually within ( 10 ) days