FESTO 562718 COVERING KIT

Kit

See technical informationSee documents

References

Festo:EASC-S1-33-100
Rubix:391A0609
Manufacturer :562718
EAN:4052568209421
EASC-S1-33-100 Covering kit

Technical specifications

Documents

Product details : FESTO 562718 COVERING KIT


Covering kit EASC-S1-33-100 suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=327 g
Cover set EASC-S1-33-100 562718

Technical specifications


Attributes
Logistic Weight413 g
Typecover easc
£ 109.53 excl. VAT
/ Each
£ 131.44 incl. VAT
  • Delivery usually within ( 2 ) days