References
Festo:EAMM-A-N80-120G
Rubix:391A0040
Manufacturer :1201695
EAN:4052568228415

Documents
Product details : FESTO 1201695 AXIAL KIT
Axial kit EAMM-A-N80-120G Size=120, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-N80-120G 1201695
Technical specifications
Attributes
| Logistic Weight | 2306,3 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 384.99 excl. VAT
/ Each
£ 461.99 incl. VAT
- Delivery usually within ( 2 ) days