References
Festo:EAMM-U-50-S38-40P-78
Rubix:391A0304
Manufacturer :2155239
EAN:4052568252304

Documents
Product details : FESTO 2155239 PARALLEL KIT
Parallel kit EAMM-U-50-S38-40P-78 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-50-S38-40P-78 2155239
Technical specifications
Attributes
| Logistic Weight | 691,4 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 461.56 excl. VAT
/ Each
£ 553.87 incl. VAT
- Delivery usually within ( 2 ) days