FESTO 1586496 PARALLEL KIT

Kit

See technical informationSee documents

References

Festo:EAMM-U-86-D40-60H-102
Rubix:391A0388
Manufacturer :1586496
EAN:4052568242992
EAMM-U-86-D40-60H-102 Parallel kit

Technical specifications

Typeparallel kit eamm
See all Specifications

Documents

Product details : FESTO 1586496 PARALLEL KIT


Parallel kit EAMM-U-86-D40-60H-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-86-D40-60H-102 1586496

Technical specifications


Attributes
Logistic Weight2598 g
Typeparallel kit eamm
£ 617.65 excl. VAT
/ Each
£ 741.18 incl. VAT
  • Delivery usually within ( 6 ) days