References
Festo:EAMM-U-86-D60-70A-102-S1
Rubix:391A0423
Manufacturer :1212835
EAN:4052568228736

Documents
Product details : FESTO 1212835 PARALLEL KIT
Parallel kit EAMM-U-86-D60-70A-102-S1 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-86-D60-70A-102-S1 1212835
Technical specifications
Attributes
| Logistic Weight | 2590 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 828.72 excl. VAT
/ Each
£ 994.46 incl. VAT
- Delivery usually within ( 6 ) days