References
Festo:EASC-S1-26-50
Rubix:391A0608
Manufacturer :562714
EAN:4052568209384

Documents
Product details : FESTO 562714 COVERING KIT
Covering kit EASC-S1-26-50 suitable for EGSK electrical slide. Size=26, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=187 g
Cover set EASC-S1-26-50 562714
Technical specifications
Attributes
| Logistic Weight | 273,62 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 98.44 excl. VAT
/ Each
£ 118.13 incl. VAT
- Delivery usually within ( 2 ) days