References
Festo:EASC-S1-46-200
Rubix:391A0621
Manufacturer :562724
EAN:4052568209483

Documents
Product details : FESTO 562724 COVERING KIT
Covering kit EASC-S1-46-200 suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=850 g
Cover set EASC-S1-46-200 562724
Technical specifications
Attributes
| Logistic Weight | 999 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 130.19 excl. VAT
/ Each
£ 156.23 incl. VAT
- Delivery usually within ( 2 ) days