FESTO 2157955 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-16-B5-10
Rubix:390A7327
Manufacturer :2157955
EAN:4052568252342
DHAA-G-Q11-16-B5-10 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2157955 ADAPTER KIT


Adapter kit DHAA-G-Q11-16-B5-10 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B5-10 Einbaulage=Mounting position=any, Korrosionsbeständigkeitsklasse=Corrosion resistance class KBK=2, Befestigungsart=Mounting type=(* with through bore and screw, * with centering sleeve), Werkstoffhinweis=Material note=RoHS compliant, Werkstoffinformation Adapterplatte=Material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 104.40 excl. VAT
/ Each
£ 125.28 incl. VAT
  • Delivery usually within ( 10 ) days