References
Festo:EAMM-A-L38-57A
Rubix:390A9867
Manufacturer :560679
EAN:4052568207403

Documents
Product details : FESTO 560679 AXIAL KIT
Axial kit EAMM-A-L38-57A Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-L38-57A 560679
Technical specifications
Attributes
| Logistic Weight | 271,44 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 130.35 excl. VAT
/ Each
£ 156.42 incl. VAT
- Usually arrives within 14 working days