References
Festo:DHAA-D-G6-20/25-Q11-20
Rubix:390A7120
Manufacturer :1916912
EAN:4052568249847

Documents
Product details : FESTO 1916912 ADAPTER KIT
Adapter kit DHAA-D-G6-20/25-Q11-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter set DHAA-D-G6-20/25-Q11-20 1916912
Technical specifications
Attributes
| Logistic Weight | 205,6 g |
|---|---|
| Type | adapter kit for drives |
Show UNSPSC/ECL@SS
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
- Delivery usually within ( 16 ) days