References
Festo:DHAA-G-Q11-16-B4-16
Rubix:390A7325
Manufacturer :2136626
EAN:4052568252229

Documents
Product details : FESTO 2136626 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B4-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter set DHAA-G-Q11-16-B4-16 2136626
Technical specifications
Attributes
| Logistic Weight | 41,6 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 119.52 excl. VAT
/ Each
£ 143.42 incl. VAT
- Delivery usually within ( 16 ) days