References
Festo:EAMC-30-32-6-9
Rubix:390A9405
Manufacturer :551003
EAN:4052568094652

Documents
Product details : FESTO 551003 COUPLING
Coupling EAMC-30-32-6-9 Holder diameter 1=6 mm, Holder diameter 2=9 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-6-9 551003
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 68.27 excl. VAT
/ Each
£ 81.92 incl. VAT
- Delivery usually within ( 2 ) days