References
Festo:EAMM-U-110-D50-60H-120-S1
Rubix:391A0226
Manufacturer :2799150
EAN:4052568266554
Documents
Product details : FESTO 2799150 PARALLEL KIT
parallel kit EAMM-U-110-D50-60H-120-S1 Suitable for electric drives. Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-110-D50-60H-120-S1 2799150
Technical specifications
Attributes
| Type | parallel mounting kit |
|---|
Show UNSPSC/ECL@SS
£ 1,055.22 excl. VAT
/ Each
£ 1,266.26 incl. VAT
- Delivery usually within ( 6 ) days