References
SMC:KK4P-80N
Rubix:214A4551
Manufacturer :KK4P-80N
EAN:3618036076158

Documents
Product details : SMC KK4P-80N FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Nut Fitting.
•Body size: 1/8, 1/4, 1/2.
•Applicable hose O.D.: ø8, ø9, ø10, ø12, ø12.5, ø16.
Body Size: 4 (1/4)
Applicable Hose I.D./O.D.: 8/12 mm
•Body size: 1/8, 1/4, 1/2.
•Applicable hose O.D.: ø8, ø9, ø10, ø12, ø12.5, ø16.
Body Size: 4 (1/4)
Applicable Hose I.D./O.D.: 8/12 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x48x22 mm |
|---|---|
| Logistic Weight | 49 g |
| Connection 1 | 8/12 mm |
| Material | c3604 (stem);nbr (seal) |
| Profile | kk4p |
| Max. temperature | 60 °C |
| Weight | 0.0532 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ 5 pieces
£ 29.34 incl. VAT
- Delivery usually within ( 24 ) days