FESTO 337348 TERMINAL SOCKET KDV6-PK-6


Terminal Socket

References
festo:KDV6-PK-6
rubix:121A4401
manufacturer :337348
ean:4052568045753
KDV6-PK-6 Terminal socket
brand logo
Technical specifications

Product details : FESTO 337348 TERMINAL SOCKET KDV6-PK-6


Terminal socket KDV6-PK-6 For multi-tube Connection of 6mm ID tubing. Nominal size=5,3 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Corrosion resistance classification CRC=1, Pneumatic Connection=For tubing outside diameter 8 mm

Technical specifications


Attributes
Logistic Weight3,84 g
MaterialBrass
ProfileKDV6
Show UNSPSC/ECL@SS
£ 25.40 excl. VAT
/ 10 pieces
£ 30.48 incl. VAT
  • Delivery usually within ( 11 ) days