References
IMI Norgren:233220018
Rubix:123A4473
Manufacturer :233220018


Technical specifications
| Connection 1 | g1/8 female (bspp, iso g) |
|---|---|
| Material | body and sleeve: nickel-plated brass; valve: brass; spring and locking ring/balls: stainless steel; seals: nbr |
Product details : NORGREN 233220018 COUPLING G 1/8 FEMALE
Coupling G 1/8 Female
Technical specifications
Attributes
| Connection 1 | g1/8 female (bspp, iso g) |
|---|---|
| Material | body and sleeve: nickel-plated brass; valve: brass; spring and locking ring/balls: stainless steel; seals: nbr |
| Profile | rectus 21 / rectus 90 / camozzi (interchangeable profile, dn 5) |
| Max. temperature | 100 °C |
| Weight | 0.01 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
- Usually arrives within 14 working days