References
SMC:KK130S-02F
Rubix:123A7282
Manufacturer :KK130S-02F
EAN:3618036077285

Technical specifications
| Connection 1 | r 1/4 |
|---|---|
| Material | structural steel (socket body);steel wire (sleeve, valve, main body);stainless steel (sleeve spring, valve spring);steel band (holder);nbr (plug o-ring, seal);suj (steel ball) |
Documents
Product details : SMC KK130S-02F S COUPLER
S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Female Thread.
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.
Type: S (Socket)
Piping Port Size: Rc 1/4
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.
Type: S (Socket)
Piping Port Size: Rc 1/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x45x26 mm |
|---|---|
| Logistic Weight | 103 g |
| Connection 1 | r 1/4 |
| Material | structural steel (socket body);steel wire (sleeve, valve, main body);stainless steel (sleeve spring, valve spring);steel band (holder);nbr (plug o-ring, seal);suj (steel ball) |
| Profile | kk130 |
| Max. temperature | 80 °C |
| Weight | 0.092 kg |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 43.25 excl. VAT
/ 5 pieces
£ 51.90 incl. VAT
- Delivery usually within ( 4 ) days