References
SMC:KK130P-03MS
Rubix:213A1860
EAN:3618036077551

Technical specifications
| Connection 1 | r 3/8 |
|---|---|
| Material | structural steel (plug);nbr (seal) |
Documents
Product details : SMC KK130P-03MS S COUPLER
S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Male thread.
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.
Piping Port Size: R 3/8
•Applicable Port Size: R1/8, R1/4, R3/8, R1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.
Piping Port Size: R 3/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x39x22 mm |
|---|---|
| Logistic Weight | 27 g |
| Connection 1 | r 3/8 |
| Material | structural steel (plug);nbr (seal) |
| Profile | kk130 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ 5 pieces
£ 13.86 incl. VAT
- Delivery usually within ( 8 ) days