References
SMC:KK4S-10H
Rubix:123A6336
Manufacturer :KK4S-10H
EAN:3618036075991

Technical specifications
| Connection 1 | one-touch fitting for ø10 mm tube |
|---|---|
| Material | c3604 (body/sleeve, sleeve); pbt (body, valve, valve seat, collar, spacer); shock-absorbing pbt (locking ring); cold-rolled carbon steel sheet (sleeve); 304 stainless steel (mandrel, valve spring, sleeve spring, collar 2); fkm (valve o-ring); nbr (o-rings : valve seat, plug; gasket); weatherproof nbr (sleeve cover); c2680 (mandrel/chuck) |
Documents
Product details : SMC KK4S-10H S COUPLER
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Straight Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø10 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø10 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x62x28 mm |
|---|---|
| Logistic Weight | 40 g |
| Connection 1 | one-touch fitting for ø10 mm tube |
| Material | c3604 (body/sleeve, sleeve); pbt (body, valve, valve seat, collar, spacer); shock-absorbing pbt (locking ring); cold-rolled carbon steel sheet (sleeve); 304 stainless steel (mandrel, valve spring, sleeve spring, collar 2); fkm (valve o-ring); nbr (o-rings : valve seat, plug; gasket); weatherproof nbr (sleeve cover); c2680 (mandrel/chuck) |
| Profile | kk4s |
| Max. temperature | 60 °C |
| Weight | 0.0548 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 76.40 excl. VAT
/ 5 pieces
£ 91.68 incl. VAT
- Delivery usually within ( 4 ) days