FESTO 18698 CONNECTING CABLE KMP3-9P-08-5
KMP3 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP3-9P-08-5
Rubix:109A2667
Manufacturer :18698
EAN:4052568066833

Documents
Product details : FESTO 18698 CONNECTING CABLE KMP3-9P-08-5
Connecting cable KMP3-9P-08-5 For valve terminal CPV. Assembly Position=Any, Nominal operating voltage DC=24 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x35 mm |
|---|---|
| Logistic Weight | 468 g |
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ Each
£ 82.08 incl. VAT
- Delivery usually within ( 8 ) days