FESTO 533197 CONNECTING CABLE VMPA-KMS1-8-10


VMPA-KMS Valve Terminal Connecting Cable

References
festo:VMPA-KMS1-8-10
rubix:107A9385
manufacturer :533197
ean:4052568086428

Product details : FESTO 533197 CONNECTING CABLE VMPA-KMS1-8-10


Connecting cable VMPA-KMS1-8-10 For multi-pin plug Connection to valve terminal MPA-S. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=0 - 80 °C, Min. cable bending radius=82,8 mm, Electrical Connection=Cable with plug, Cable structure=10 x 0,34 mm²

Technical specifications


Attributes
Logistic Weight898,82 g
Typevmpa-km
Show UNSPSC/ECL@SS
£ 68.20 excl. VAT
/ Each
£ 81.84 incl. VAT
  • Delivery usually within ( 11 ) days