References
Festo:KMC-1-24DC-2,5-LED
Rubix:108A9580
Manufacturer :30931
EAN:4052568022785

Documents
Product details : FESTO 30931 CONNECTING CABLE KMC-1-24DC-2,5-LED
Plug socket with cable KMC-1-24DC-2,5-LED Pre-assembled, for C and N1 solenoids. Assembly Position=Any, Polarity protected=for all electrical Connections, Operating status display=LED, Nominal operating voltage DC=24 V, Protection class=(* IP67, * to IEC 60529)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x130x30 mm |
|---|---|
| Logistic Weight | 178,1 g |
| Type | kmc connecting cable |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- Delivery usually within ( 2 ) days