Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 193013 CONNECTING CABLE KMP4-9P-10-PVC
FESTO 193013 CONNECTING CABLE KMP4-9P-10-PVC
KMP4 Valve Terminal Connecting Cable
References
festo:
KMP4-9P-10-PVC
rubix:
107A3403
manufacturer :
193013
ean:
4052568153205
Technical specifications
Type
KMP Connecting Cable
See all Specifications
Product details
Technical specifications
Product details : FESTO 193013 CONNECTING CABLE KMP4-9P-10-PVC
Connecting cable KMP4-9P-10-PVC Assembly Position=Any, Nominal operating voltage DC=24 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature with flexible cable installation=-5 - 70 °C
Technical specifications
Attributes
Logistic Weight
792,3
g
Type
KMP Connecting Cable
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.93
excl. VAT
/
Each
£
170.32
incl. VAT
Delivery usually within (
6
) days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 5105625 ENCODER CABLE
FESTO 193458 PLUG SOCKET WITH CABLE KMF-1-24-10-LED
FESTO 560418 CONNECTING CABLE
CENTAUR 20 CRB 2W 20MM TERMINAL 1 WAY BOX WHITE
FESTO 8035484 DISTRIBUTOR
FESTO 541364 CONNECTING CABLE NEBU-M12G5-K-5-LE3
FESTO 538224 CONNECTING CABLE NEBV-S1G25-K-10-N-LE15
FESTO 533600 HANDLING MODULE
FESTO 547271 PLUG SOCKET WITH CABLE KMEB-3-24-5
FESTO 562560 HANDLING MODULE
FESTO 178460 CLAMPING CARTRIDGE KP-25-5000
FESTO 178461 CLAMPING CARTRIDGE KP-32-7500
FESTO 543274 CONNECTING CABLE NEBV-S1W37-KM-2.5-LE27
FESTO 566886 INSTALLATION KIT
FESTO 540239 HANDLING MODULE