FESTO 527548 CONNECTING CABLE KMP6-26P-16-10
KMP6 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP6-26P-16-10
Rubix:107A4871
Manufacturer :527548
EAN:4052568162733

Documents
Product details : FESTO 527548 CONNECTING CABLE KMP6-26P-16-10
Connecting cable KMP6-26P-16-10 For valve terminal CPV-SC, with 26-pin Sub-D plug, 10 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,5 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
£ 331.41 excl. VAT
/ Each
£ 397.69 incl. VAT
- Delivery usually within ( 11 ) days