References
Festo:KSV6-7
Rubix:107A1590
Manufacturer :152506
EAN:4052568070120

Documents
Product details : FESTO 152506 MULTI-PLUG KSV6-7
Multi-plug KSV6-7 Nominal size=6 mm, Operating pressure=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Type | ksv multi-plug |
Show UNSPSC/ECL@SS
£ 44.53 excl. VAT
/ Each
£ 53.44 incl. VAT
- Delivery usually within ( 6 ) days