Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 193018 CONNECTING CABLE KMP4-25P-5-PUR
FESTO 193018 CONNECTING CABLE KMP4-25P-5-PUR
KMP4 connecting cable for valve manifolds
References
festo:
KMP4-25P-5-PUR
rubix:
107A3407
manufacturer :
193018
ean:
4052568153250
Technical specifications
Type
Connecting cable KMP
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 193018 CONNECTING CABLE KMP4-25P-5-PUR
Connecting cable KMP4-25P-5-PUR Nominal operating voltage DC=24 V, Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=-40 - 70 °C, Cable structure=25 x 0,25 mm², Cable diameter=10,8 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
240
x
270
x
55
mm
Logistic Weight
712,2
g
Type
Connecting cable KMP
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.65
excl. VAT
/
Each
£
205.98
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 533502 CONNECTING CABLE VMPA-KMS2-24-5-PUR
FESTO 527548 CONNECTING CABLE KMP6-26P-16-10
FESTO 539363 INSTALLATION KIT
FESTO 193124 INSTALLATION KIT HMZAS-PG21
AVENTICS 1823391479
FESTO 2536503 STOP (KIT)
FESTO 2721599 STOP (KIT)
FESTO 4825847 EMC-FILTER
FESTO 566657 PLUG SOCKET WITH CABLE
FESTO 8035776 DISTRIBUTOR
FESTO 1568183 CLAMPING UNIT
FESTO 178454 CLAMPING CARTRIDGE KP-8-350
FESTO 178470 CLAMPING UNIT KPE-32
FESTO 178452 CLAMPING CARTRIDGE KP-4-80
FESTO 533197 CONNECTING CABLE VMPA-KMS1-8-10